Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self Contained Access Control Keypad, 12 Pad 3x4, Stainless

  • Zoro #: G1845347
  • Mfr #: SKE-34S

$168.95

  • Power Required: 5 VDC, 12 to 24VDC
  • Finish: Stainless steel
  • Case Material: Stainless Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Essex #SKE-34S Specifications

  • Zoro #: G1845347
  • Mfr #: SKE-34S
Power Required: 5 VDC, 12 to 24VDC Finish: Stainless steel
Case Material: Stainless Steel Depth: 7/16"
Access Type: Keypad Series: SKE-34
Width: 3-3/8" Weather Resistant: Yes
Features: Tamper Alarm, Remote Bypass/Request to Exit (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access Input Number of Keys: 12
Operating Temp. Range: -40 Degrees to 160 Degrees F Height: 5-1/8"
Max. User Codes: 500 Timed Entry Allowance: 1 to 99 sec.
Item: Access Control Keypad Country of Origin (subject to change): United States

Description

The SKE-34 is a heavy duty, self contained Access Control Keypad with features suitable for most residential, small commercial and harsh industrial access control applications. With a 2A relay on board, simply add power (5VDC or 12 to 24VDC) and the SKE-34 is ready to provide dependable access control.  Rugged Stainless Steel construction and proprietary Piezoelectric Billion Cycle Switch Technology™ ensures superior performance in any environment (heat, rain, snow, ice -up to 3/8"). The SKE-34 is backed by a limited lifetime warranty. 

 

  • All Weather Design, Epoxy encapsulated electronics in a weatherized enclosure provides superior performance in even the most extreme environment, Operating Temperature -40F to +160F, Operating Humdity: 100% Relative (IP66 Rated)
  • Vandal Resistant Construction and fully sealed electronics enclosure designed for harsh environments.
  • 502 Codes: 1 Master, 500 User Codes, 1 Temporary Code(automatically expires in 1 to 99 hours). All access codes 3 to 8 digits in length
  • 3 Programmable Outputs, 1 Main Relay Output, 2 Auxiliary Open Collector Outputs-CCTV, Internal Alarm, 2nd/3rd Door. External Relays may be required
  • Programmable Output Time, 1 to 99 seconds
  • Power Requirements, field selectable 5 or 12VDC to 24VDC
  • Tamper alarm, multiple incorrect entries trigger Tamper Alarm and lock out system for 30 seconds
  • Remote Bypass, remotely activate Main Output for Programmed output time
  • Anti-Tailgating, helps prevent unauthorized access
  • Manual or Timed Latching, latch any of 3 outputs

Reviews of Essex #SKE-34S