SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Access Control Keypad, 502 User Code

ESSEX| Zoro #: G0667676| Mfr #: K1-26S

$200.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-3/4"Series: K1Access Type: Keypad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667676 Mfr #: K1-26S
Width: 1-3/4"Series: K1
Access Type: KeypadMax. User Codes: 502
Timed Entry Allowance: 1 to 99 sec.Operating Temp. Range: -40 Degrees to 160 Degrees F
Weather Resistant: YesItem: Access Control Keypad
Features: Field Selectable Keypad Configuration, Tamper Alarm, Remote Bypass (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access InputDepth: 3/4"
Case Material: Valox(R) Housing, Stainless Steel FaceplateHeight: 7-1/8"
Number of Keys: 12Power Required: 5 VDC, 12 to 24VDC
Country of Origin (subject to change): United States

Description

Access Control Keypad, Access Type Keypad, Case Material Valox(R) Housing, Stainless Steel Faceplate, Series K1, Height 7-1/8 In., Width 1-3/4 In., Depth 3/4 In., Number of Keys 12, Timed Entry Allowance 1 to 99 sec., Power Required 5 VDC, 12 to 24VDC, Operating Temp. Range -40 Degrees to 160 Degrees F, Max. User Codes 502, Weather Resistant Yes

Reviews