DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Access Control Keypad, 6 User Code

ESSEX| Zoro #: G0805944| Mfr #: KE-265-5S

$212.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805944 Mfr #: KE-265-5S
Series: KE-265Event Audit Trail: -
Standards: -Includes: 15 ft. CL2 Jacketed Wiring Cable
Features: 2 SPDT Relays, Manual Latching, Tamper Alarm, Remote Bypass, Anti-Tailgating, Non-Volatile MemoryCase Material: Stainless Steel
Item: Access Control KeypadFinish: -
Operating Temp. Range: -40 Degrees to 160 Degrees FMax. User Codes: 6
Max. Proximity Range: -For Use With: -
Depth: 1/2"Timed Entry Allowance: 1 to 120 sec.
Width: 2-1/4"Access Type: Keypad
Height: 6-5/8"Power Required: 12 to 24VAC/DC
Number of Keys: 5Country of Origin (subject to change): United States

Product Description

Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish -, Series KE-265, Height 6-5/8 In., Width 2-1/4 In., Depth 1/2 In., Number of Keys 5, Timed Entry Allowance 1 to 120 sec., Power Required 12 to 24VAC/DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Event Audit Trail -, Max. User Codes 6, Max. Proximity Range -, Standards -, For Use With -, Features 2 SPDT Relays, Manual Latching, Tamper Alarm, Remote Bypass, Anti-Tailgating, Non-Volatile Memory

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.