SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handicap Access Switch, Black Bezel

ESSEX| Zoro #: G0555712| Mfr #: PHSK1-US

$116.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/8"Type: PiezoelectricAmps AC: 16A @125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555712 Mfr #: PHSK1-US
Width: 3-3/8"Type: Piezoelectric
Amps AC: 16A @125VACOperating Temp.: -40 F to +160 F
Finish: Black Powdercoat BezelMaterial: Surgical Grade Stainless Steel
Item: Handicap Door Access SwitchDepth: 1"
Height: 5-1/8"Output: 1 SPDT, 8A @30VDC
Input Voltage: 12 to 24VDCCountry of Origin (subject to change): United States

Description

Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Black Powdercoat Bezel, Depth 1 In., Height 5-1/8 In., Width 3-3/8 In., Input Voltage 12 to 24VDC, Output 1 SPDT, 8A @30VDC, Amps AC 16A @125VAC, Operating Temp. -40 F to +160 F

Reviews