KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handicap Access Switch, Stainless Bezel

ESSEX| Zoro #: G1336151| Mfr #: PHSS1-US

$117.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Handicap Door Access Switch
Material: Surgical Grade Stainless Steel
Input Voltage: 12 to 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336151 Mfr #: PHSS1-US
Item: Handicap Door Access SwitchMaterial: Surgical Grade Stainless Steel
Input Voltage: 12 to 24VDCFinish: Stainless Steel Bezel
Amps AC: 16A @125VACHeight: 5-1/8"
Depth: 1"Output: 1 SPDT, 8A @30VDC
Width: 3-3/8"Operating Temp.: -40 F to +160 F
Type: PiezoelectricCountry of Origin (subject to change): United States

Description

Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Stainless Steel Bezel, Depth 1 In., Height 5-1/8 In., Width 3-3/8 In., Input Voltage 12 to 24VDC, Output 1 SPDT, 8A @30VDC, Amps AC 16A @125VAC, Operating Temp. -40 F to +160 F

Reviews