KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piezoelectric Switch, Push Open

ESSEX| Zoro #: G1161264| Mfr #: PEBSS6-US

$89.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Piezoelectric Switch
Material: stainless steel
Rating: 2A @ 30 VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161264 Mfr #: PEBSS6-US
Item: Piezoelectric SwitchMaterial: stainless steel
Rating: 2A @ 30 VDCDepth: 1-1/4"
Height: 4-1/2"Button Dia.: 1"
Input Voltage: 12 to 24VDCOutput: 1 N/O, 1 N/C, 2A @ 30VDC
Width: 2-3/4"Operating Temp.: -40C to +70C
Type: Push OpenCountry of Origin (subject to change): United States

Description

Piezoelectric Switch, Type Push Open, Switch Action -, Material Stainless Steel, Finish -, Depth 1-1/4 In., Height 4-1/2 In., Width 2-3/4 In., Button Dia. 1 In., Rating 2A @ 30 VDC, Input Voltage 12 to 24VDC, Output 1 N/O, 1 N/C, 2A @ 30VDC, Amps AC -, Operating Temp. -40C to +70C, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards -, For Use With -, Includes -

Reviews