PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Piezoelectric Switch, Push To Exit

ESSEX| Zoro #: G1976405| Mfr #: PEBSSN2

$87.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Push to ExitInput Voltage: 12 to 24VDCRating: 2A @ 30 VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976405 Mfr #: PEBSSN2
Type: Push to ExitInput Voltage: 12 to 24VDC
Rating: 2A @ 30 VDCOutput: 1 N/O, 1 N/C, 2A @ 30VDC
Height: 4-1/2"Material: Stainless Steel
Item: Piezoelectric SwitchButton Dia.: 1"
Depth: 1-1/4"Operating Temp.: -40C to +70C
Country of Origin (subject to change): United States

Description

Piezoelectric Switch, Push To Exit, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width 1 3/4 In., Button Dia. 1 In., Rating 2A @ 30 VDC, Input Voltage 12 to 24VDC, Output 1 N/O, 1 N/C, 2A @ 30VDC, Operating Temp. -40C to +70C

Reviews