KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piezoelectric Switch, Push To Open

ESSEX| Zoro #: G0624714| Mfr #: PEBSSN6

$95.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Piezoelectric Switch
Material: stainless steel
Rating: 2A @ 30 VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624714 Mfr #: PEBSSN6
Item: Piezoelectric SwitchMaterial: stainless steel
Rating: 2A @ 30 VDCDepth: 1-1/4"
Height: 4-1/2"Button Dia.: 1"
Input Voltage: 12 to 24VDCOutput: 1 N/O, 1 N/C, 2A @ 30VDC
Operating Temp.: -40C to +70CType: Push To Open
Country of Origin (subject to change): United States

Description

Piezoelectric Switch, Push To Open, Material Stainless Steel, Depth 1 1/4 In., Height 4 1/2 In., Width 1 3/4 In., Button Dia. 1 In., Rating 2A @ 30 VDC, Input Voltage 12 to 24VDC, Output 1 N/O, 1 N/C, 2A @ 30VDC, Operating Temp. -40C to +70C

Reviews