Piezoelectric Switch, Stainless Steel

ESSEX| Zoro #: G1415145| Mfr #: PEBSS2-US

$83.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Rating: 2A @ 30 VDC
Type: Timed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415145 Mfr #: PEBSS2-US
Width: 2-3/4"Rating: 2A @ 30 VDC
Type: TimedItem: Piezoelectric Switch
Depth: 1-1/4"Height: 4-1/2"
Output: 1 N/O, 1 N/C, 2A @ 30VDCMaterial: Stainless Steel
Input Voltage: 12 to 24VDCCountry of Origin (subject to change): United States

Description

Piezoelectric Switch, Type Timed, Material Stainless Steel, Depth 1-1/4 In., Height 4-1/2 In., Width 2-3/4 In., Rating 2A @ 30 VDC, Input Voltage 12 to 24VDC, Output 1 N/O, 1 N/C, 2A @ 30VDC

Reviews