KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Card, PK100

ESSEX| Zoro #: G0763576| Mfr #: CARD-2080-100

$263.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Proximity Card
Width: 2-1/8"
Height: 3-1/3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763576 Mfr #: CARD-2080-100
Item: Proximity CardWidth: 2-1/8"
Height: 3-1/3"For Use With: Mfr. No. KIP-34S, KIP-26S and KPIP-34S Access Control Keypads
Country of Origin (subject to change): United States

Description

Proximity Card, Height 3-1/3 In., Width 2-1/8 In., For Use With Mfr. No. KIP-34S, KIP-26S and KPIP-34S Access Control Keypads, Package Quantity 100

Reviews