KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Key Fob, PK50

ESSEX| Zoro #: G0913202| Mfr #: FOB-1346-50

$331.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 2"
Width: 1"
Item: Proximity(R) Key Fob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913202 Mfr #: FOB-1346-50
Height: 2"Width: 1"
Item: Proximity(R) Key FobFor Use With: Mfr. No. KIP-34S, KIP-26S and KPIP-34S Access Control Keypads
Country of Origin (subject to change): United States

Description

Proximity Key Fob, Height 2 In., Width 1 In., For Use With G3135842, G3226011 and G1041555 Access Control Keypads, Package Quantity 50

Reviews