PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2800 cfm Window Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G0992722| Mfr #: N28W

$436.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Cool SandGrille Height: 11-29/32"Operating Weight: 105 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992722 Mfr #: N28W
Color: Cool SandGrille Height: 11-29/32"
Operating Weight: 105 lb.Media: Cool Pad
Fill Type: Hose or Manual FillMotor HP: 1/8
Drive: WithEvaporative Cooler Cooling Capacity: 400 to 600 sq. ft.
Air Flow: 2800 cfmSpeed: 2
Evaporative Cooler Voltage: 115Height: 27"
Pump Voltage: 115Item: Window Evaporative Cooler
Pad Thickness: 2"Discharge: Front
Grille Width: 22-1/8"Water Capacity: 4.4 gal.
Width: 24"Depth: 17"
Evaporative Cooler Item: Window Evaporative CoolerPower Cord Length: 8 ft.
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Window Evaporative Cooler, Drive With, Air Flow 2800 cfm, Evaporative Cooler Cooling Capacity 400 to 600 sq. ft., Drive Type Direct, Motor HP 1/8, Evaporative Cooler Voltage 115, Speed 2, Discharge Front, Width 24 In., Depth 17 In., Height 27 In., Grille Width 22-1/8 In., Grille Height 11-29/32 In., Media Cool Pad, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 4.4 gal., Fill Type Hose or Manual Fill, Operating Weight 105 lb., Color Cool Sand

Reviews