KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3100 cfm Ducted Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G0473286| Mfr #: N31D

$489.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Weight: 175 lb.
Item: Ducted Evaporative Cooler
Duct Opening Width: 13-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473286 Mfr #: N31D
Operating Weight: 175 lb.Item: Ducted Evaporative Cooler
Duct Opening Width: 13-5/8"Power Cord Length: 8 ft.
Color: Cool SandPump Voltage: 115
Media: RigidSpeed: 1 or 2
Height: 33-7/16"Width: 28-1/8"
Fill Type: Manual FillMotor HP: 1/3
Air Flow: 3000 cfmDuct Opening Length: 13-5/8"
Evaporative Cooler Cooling Capacity: 600 to 800 sq. ft.Evaporative Cooler Voltage: 115
Pad Thickness: 2"Discharge: Down
Drive: WithoutEvaporative Cooler Item: Ducted Evaporative Cooler
Depth: 28-1/8"Water Capacity: 6.5 gal.
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Without Drive, Air Flow 2175 cfm, Cooling Capacity 600 to 800 sq. ft.Speed 1 or 2, 1/3 HP Motor Required (Sold Separately), Voltage 115, Discharge Down, Width 28-1/8 In., Depth 28-1/8 In., Height 33-3/8 In.Duct Opening Length 13-5/8 In., Duct Opening Width 13-5/8 In., Media Rigid, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft.Water Capacity 6.5 gal., Fill Type Manual Fill, Operating Weight 175 lb.Color Cool Sand

Reviews