4200 cfm Window Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G0898441| Mfr #: N46W

$648.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Type: Hose or Manual Fill
Operating Weight: 246 lb.
Water Capacity: 12.5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898441 Mfr #: N46W
Fill Type: Hose or Manual FillOperating Weight: 246 lb.
Water Capacity: 12.5 gal.Drive: With
Power Cord Length: 8 ft.Evaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.
Grille Height: 14-7/8"Evaporative Cooler Voltage: 115
Width: 34-1/8"Motor HP: 1/3
Height: 34-1/2"Grille Width: 21-3/4"
Depth: 34-1/8"Pad Thickness: 2"
Air Flow: 4200 cfmPump Voltage: 115
Speed: 2Evaporative Cooler Item: Window Evaporative Cooler
Discharge: FrontDrive Type: Belt
Item: Window Evaporative CoolerMedia: Cool Pad
Color: Cool SandCountry of Origin (subject to change): United States

Description

Window Evaporative Cooler, Drive With, Air Flow 4200 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Belt, Motor HP 1/3, Evaporative Cooler Voltage 115, Speed 2, Discharge Front, Width 34-1/8 In., Depth 34-1/8 In., Height 34-1/2 In., Grille Width 21-3/4 In., Grille Height 14-7/8 In., Media Cool Pad, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 12.5 gal., Fill Type Hose or Manual Fill, Operating Weight 246 lb., Color Cool Sand

Reviews