BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5500/6500 cfm Ducted Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G0969735| Mfr #: N55/65S

$755.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Type: Manual FillDuct Opening Length: 19-3/4"Pad Thickness: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969735 Mfr #: N55/65S
Fill Type: Manual FillDuct Opening Length: 19-3/4"
Pad Thickness: 2"Duct Opening Width: 19-3/4"
Drive Type: BeltEvaporative Cooler Voltage: 115
Air Flow: 5500 to 6500 cfmDrive: Without
Evaporative Cooler Cooling Capacity: 1200 to 1800 sq. ft.Operating Weight: 357 lb.
Width: 39"Power Cord Length: 8 ft.
Water Capacity: 16.4 gal.Discharge: Side
Depth: 39"Motor HP: 1/2 or 3/4
Speed: 1 or 2Pump Voltage: 115
Item: Ducted Evaporative CoolerHeight: 42-7/16"
Media: RigidEvaporative Cooler Item: Ducted Evaporative Cooler
Color: Cool SandCountry of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Drive Without, Air Flow 5500 to 6500 cfm, Evaporative Cooler Cooling Capacity 1200 to 1800 sq. ft., Drive Type Belt, Motor HP 1/2 or 3/4, Evaporative Cooler Voltage 115, Speed 1 or 2, Discharge Side, Width 39 In., Depth 39 In., Height 42-7/16 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Rigid, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 16.4 gal., Fill Type Manual Fill, Operating Weight 357 lb.

Reviews