Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP

  • Zoro #: G0546384
  • Mfr #: 2YAD9-2HTL5
$860.57
  • Item: Ducted Evaporative Cooler with Motor
  • Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
  • Depth: 39"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Essick Air #2YAD9-2HTL5 Specifications

  • Zoro #: G0546384
  • Mfr #: 2YAD9-2HTL5
Item: Ducted Evaporative Cooler with Motor Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
Depth: 39" Discharge: Down
Duct Opening Width: 19-3/4" Drive: With
Evaporative Cooler Cooling Capacity: 1600 sq. ft. Operating Weight: 309 lb.
Speed: 2 Duct Opening Length: 19-3/4"
Pad Thickness: 2" Width: 39"
Pump Voltage: 115 Height: 42-7/16"
Air Flow: 6500 cfm Water Capacity: 12.2 gal.
Includes: 115V Pump Motor HP: 3/4
Evaporative Cooler Voltage: 230 Color: Cool Sand
Drive Type: Belt Voltage: 230
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Evaporative coolers are an environmentally friendly pick for temperature regulation. Here are some important details for the Ducted Evaporative Cooler with motor : WIDTH: 39", INCLUDES: 115V Pump, MOTOR HP: 3/4

Reviews of Essick Air #2YAD9-2HTL5