Essick Air

Essick Air 1051 Replacement Whole House Humidifier Air Care Filter

Essick Air Essick Air 1051 Replacement Whole House Humidifier Air Care Filter 752188
Hover or click to zoom Tap to zoom
$53.35
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $53.35

Essick Air #752188 Specifications

  • Country of Origin (subject to change): United States

Description

Features
  • Replacement whole house humidifier air care filter
  • Fits bemis 400, 600, ED11 & H12 series humidifiers
  • 2 stage air care filter removes dust, pollen, smoke & odors.
  • Dimension - 19.2 x 10.6 x 1.1 in.
  • Item Weight - 0.75 lbs.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Essick Air #752188