HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4300/4800 cfm Ducted Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G2291581| Mfr #: N43/48D

$556.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Type: Manual Fill
Duct Opening Width: 17-3/4"
Water Capacity: 9.1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291581 Mfr #: N43/48D
Fill Type: Manual FillDuct Opening Width: 17-3/4"
Water Capacity: 9.1 gal.Drive: Without
Evaporative Cooler Cooling Capacity: 700 to 1200 sq. ft.Power Cord Length: 8 ft.
Evaporative Cooler Voltage: 115Width: 34-1/8"
Motor HP: 1/3 or 1/2Height: 34-1/2"
Operating Weight: 233 lb.Depth: 34-1/8"
Pad Thickness: 2"Air Flow: 4400 to 4900 cfm
Pump Voltage: 115Speed: 1 or 2
Duct Opening Length: 17-3/4"Evaporative Cooler Item: Ducted Evaporative Cooler
Discharge: DownDrive Type: Belt
Item: Ducted Evaporative CoolerMedia: Rigid
Color: Cool SandCountry of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Drive Without, Air Flow 4400 to 4900 cfm , Evaporative Cooler Cooling Capacity 700 to 1200 sq. ft., Drive Type Belt, Motor HP 1/3 or 1/2, Evaporative Cooler Voltage 115, Speed 1 or 2, Discharge Down, Width 34-1/8 In., Depth 34-1/8 In., Height 34-1/2 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Media Rigid, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 9.1 gal., Fill Type Manual Fill, Operating Weight 233 lb.

Reviews