KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermostat, 115 or 230V, Plastic

ESSICK AIR PRODUCTS| Zoro #: G1746446| Mfr #: 110424

$92.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Receiver and Wall Stat
Standards: UL
Item: Analog Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746446 Mfr #: 110424
Includes: Receiver and Wall StatStandards: UL
Item: Analog ThermostatMaterial: Plastic
Evaporative Cooler Accessory Item: Analog ThermostatFor Use With: Evaporative Coolers, 1 Hp Max, 1 Phase
Voltage: 115 or 230VCountry of Origin (subject to change): China

Description

Analog Thermostat, Voltage 115 or 230V, Material Plastic, For Use With Evaporative Coolers, 1 Hp Max, 1 Phase

Reviews