1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD

ESSICK AIR PRODUCTS| Zoro #: G2341087| Mfr #: 110291

$114.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1-1/8"
Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341087 Mfr #: 110291
Fits Shaft Dia.: 1-1/8"Pulley Material: Cast Iron
Pulley Type: Variable Pitch V-Belt PulleyConstruction: Solid
Pulley Bore Dia.: 1-1/8"Bushing Required: None
3L Belt Pitch Dia.: 2.70" to 3.50"Pulley Bore Type: Fixed Bore
Item: Variable Pitch V-Belt Pulley4L, A, or AX Belt Pitch Dia.: 2.9" to 3.9"
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BXSet Screw Included: Yes
Number of Grooves: 2Pulley Outside Dia.: 3.50"
5L, B, or BX Belt Pitch Dia.: 3" to 4"Keyway Size: 0.25" x 0.125"
Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, A, AX, B, BX, Number of Grooves 2, Pulley Outside Dia. 3.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-1/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-1/8 In., 3L Belt Pitch Dia. 2.70 In. to 3.50 In., 4L, A, or AX Belt Pitch Dia. 2.9 In. to 3.9 In., 5L, B, or BX Belt Pitch Dia. 3 In. to 4 In., Construction Solid, Keyway Size 0.25 In. x 0.125 In., Set Screw Included Yes

Reviews