SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD

ESSICK AIR PRODUCTS| Zoro #: G1104476| Mfr #: 110308

$19.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid3L Belt Pitch Dia.: 2.70" to 3.50"Pulley Bore Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104476 Mfr #: 110308
Construction: Solid3L Belt Pitch Dia.: 2.70" to 3.50"
Pulley Bore Dia.: 5/8"Pulley Material: Cast Iron
4L, A, or AX Belt Pitch Dia.: 2.9" to 3.9"Bushing Required: None
Pulley Outside Dia.: 3.50"Fits Shaft Dia.: 5/8"
Pulley Type: Variable Pitch V-Belt PulleyItem: Variable Pitch V-Belt Pulley
5L, B, or BX Belt Pitch Dia.: 3" to 4"Keyway Size: 0.187" x0.093"
Pulley Bore Type: Fixed BoreSet Screw Included: Yes
For V-Belt Section: 3L, 4L, 5L, A, AX, B, BXNumber of Grooves: 1
Country of Origin (subject to change): China

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 3.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 2.70 In. to 3.50 In., 4L, A, or AX Belt Pitch Dia. 2.9 In. to 3.9 In., 5L, B, or BX Belt Pitch Dia. 3 In. to 4 In., Construction Solid, Keyway Size 0.187 In. x0.093 In., Set Screw Included Yes

Reviews