Essick Air
7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.25" OD
Mfr # 110290
Zoro # G1663654
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Bore Dia. 7/8 in
- For V-Belt Section 3L, 4L, A, AX
- Keyway Size Type 0.187 in x0.093 in
- Pulley Bore Type Fixed Bore
- Pulley Outside Dia. 3.25 in
Explore More Products
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD 110279-003
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD 110291
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD 110308
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD 1VP60118
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD 1VP3412
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD 2VP42118
- ZORO SELECT 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD 1VP6058
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD 2VP75158
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD 1VP4478
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 5.35"O.D. 1VP56-1-1/8
- ZORO SELECT 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD 1VP5634
- Essick Air Pulleys & Sheaves