SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4000 cfm Window Evaporative Cooler, 115V

ESSICK AIR| Zoro #: G2235974| Mfr #: N44W

$629.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Cool SandGrille Height: 14-7/8"Operating Weight: 214 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235974 Mfr #: N44W
Color: Cool SandGrille Height: 14-7/8"
Operating Weight: 214 lb.Media: Cool Pad
Fill Type: HoseMotor HP: 1/3
Drive: WithEvaporative Cooler Cooling Capacity: 700 to 1200 sq. ft.
Air Flow: 4000 cfmSpeed: 2
Evaporative Cooler Voltage: 115Height: 34-1/2"
Pump Voltage: 115Item: Window Evaporative Cooler
Pad Thickness: 2"Discharge: Front
Grille Width: 21-3/4"Water Capacity: 10.3 gal.
Width: 34-1/8"Depth: 28-1/2"
Evaporative Cooler Item: Window Evaporative CoolerPower Cord Length: 8 ft.
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Window Evaporative Cooler, Drive With, Air Flow 4000 cfm, Evaporative Cooler Cooling Capacity 700 to 1200 sq. ft., Drive Type Belt, Motor HP 1/3, Evaporative Cooler Voltage 115, Speed 2, Discharge Front, Width 34-1/8 In., Depth 28-1/2 In., Height 34-1/2 In., Grille Width 21-3/4 In., Grille Height 14-7/8 In., Media Cool Pad, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Capacity 10.3 gal., Fill Type Hose, Operating Weight 214 lb., Color Cool Sand

Reviews