- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdriver Sets
- /
- 2-Piece Heavy-Duty Demolition Screwdriver Set
Estwing
2-Piece Heavy-Duty Demolition Screwdriver Set
- Zoro #: G501768918
- Mfr #: 42449

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.49
Estwing #42449 Specifications
- Zoro #: G501768918
- Mfr #: 42449
- Country of Origin (subject to change): China
Description
Tackle a range of heavy duty demolitions, maintenance, and similar rigorous tasks with this Estwing screwdriver set. This pair of screwdrivers are custom designed for taking on tough projects with hex shaped CR-V steel shafts to allow the use of a combination wrench or adjustable spanner to bring extra torque to bear against rusted, stuck, or stubborn fasteners. To make sure that fastener you just spent the effort to loosen comes all the way out, the screwdriver tips are magnetized for easier removal and just as easy installation. The ergonomic handles are dual molded with a hard, polypropylene plastic (PP) core surrounded by a softer, more comfortable TPR rubber overmold. The base of each handle also features a steel strike plate instead of a plastic end cap. Set includes a PH2 x 6-inch Phillips and a 5/16-inch x 6-inch slotted / flat blade screwdriver.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Estwing #42449
Explore more
- ESTWING 6-Piece Phillips and Slotted Magnetic Diamond Tip Screwdriver Set 42447
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set 42451
- EGA MASTER SET OF 5 SCREWDRIVERS PH MASTERTOK 1000 V IN CARDBOARD CASE 76916
- URREA ESD Bimaterial Precision Screwdrivers set of 4 pieces (phillips type). 9500BF
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs 05105650001
- FELO 0715753693 Slotted & Phillips Ergonomic Screwdriver Set (5 Piece) 0715753693
- GENERAL TOOLS PRE SCREW SET TORX 5PC 711
- APEX TOOL GROUP LLC 7 Pc Geardriver Set 82781
- Estwing Screwdrivers and Nutdrivers