- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Inspection and Retrieving Tools
- /
- Hooks and Picks
- /
- 6.75" Long Precision Pick with 90-Degree Angled Tip
Estwing
6.75" Long Precision Pick with 90-Degree Angled Tip
- Zoro #: G501798311
- Mfr #: 42450-02

Tap to zoom
Hover or click to zoom
$4.10
Must order in multiples of 3
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.30
Estwing #42450-02 Specifications
- Zoro #: G501798311
- Mfr #: 42450-02
- Country of Origin (subject to change): China
Description
With this handy mini pick from Estwing, you can, pry, pull, probe, pierce, and position small or intricate parts with ease and precision. Made with a durable, hardened chrome vanadium (CR-V) steel shaft this tool also has a protective polished chrome finish for rust and corrosion resistance. Measuring 6.75-inches in length overall, the tool's 3-inch long shaft has a knurled section near the handle for extra control during precision tasks. The handle is dual molded, with a hard polypropylene (PP) plastic core with a more softer and more comfortable TPR rubber over mold to create an ergonomic grip that helps minimize hand fatigue during long use. The 90-degree, right angled pick tip is perfect for use breaking hose connections, placing and removing o-rings, prying out small parts, and much more.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Estwing #42450-02
Explore more
- ESTWING 6.75" Long Precision Mini Hook 42450-01
- ESTWING 6.75" Long Precision Pick with 40-Degree Angled Tip 42450-04
- ESTWING 4pc Mini Pick and Hook Set 42450
- ESTWING 6.75" Long Precision Pick with Straight Tip 42450-03
- ACORN MANUFACTURING CO Acorn AM5BP 1104 3 Inch Cut Nail Hook AM5BP
- LEATHERHEAD TOOLS Hi-Viz Yellow Drywall Hook, 14 ft. and D PLY-14DH-D
- LEATHERHEAD TOOLS Lockwood Hook, OAL 10 ft., Flat Black wi LWH-B10
- FRONT OF THE HOUSE- FOH 5" Allergy Pick, PK12 AST022NAB83
- Estwing Inspection and Retrieving Tools