
Pyramid 1-Light 19.75" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # E20817-PC
- Zoro # G2171440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E20817-PC
Zoro #
G2171440
UPC #
845094082484
Country of Origin
China
Dimensions
Height
13.25
Width
19.75
Depth
19.75
Maximum Height
130
Wire Length
118
Minimum Height
15
Details
Color
Polished Chrome
Finish
Polished Chrome
Number of Bulbs
1
Maximum Wattage Per Bulb
35
Dimmable
Yes
Material
Stainless Steel
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Weight
5.94
ADA Compliant
No
Collection
Pyramid
Description
Triangular shaped frames of metal are finished in a mirror like Polished Chrome or Rose Gold. The inner side of these frames house LED strips that provide ample indirect and direct lighting for ultimate comfort and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.