Eternabond

Copper Flashing, 6in x 25ft

Eternabond Copper Flashing, 6in x 25ft CF-6-25R
Hover or click to zoom Tap to zoom
$261.47
  • Color: Copper
  • Coverage (Square-Ft.): 12.5
  • Size: 6 in x 25 ft
  • Type: Smooth
  • Package Quantity: 1
  • Includes: Adhesive backing
  • Rolls per Package: 1
  • Characteristics: Real 1 Ounce Copper, Sealant Adhesive
See full product details
This item ships free.

Total: $261.47

Eternabond #CF-6-25R Specifications

  • Color: Copper
  • Coverage (Square-Ft.): 12.5
  • Size: 6 in x 25 ft
  • Type: Smooth
  • Package Quantity: 1
  • Includes: Adhesive backing
  • Rolls per Package: 1
  • Characteristics: Real 1 Ounce Copper, Sealant Adhesive
  • Item: Copper Flashing
  • Application: Repair Copper Flashing, Leaks in Copper Gutters
  • Country of Origin (subject to change): United States

Description

Copper Flashing, Smooth, Size 6 in x 25 ft, Coverage (Square-Ft.) 12.5, Repair Copper Flashing, Leaks in Copper Gutters, Real 1 Ounce Copper, Sealant Adhesive, Color Copper, Includes Adhesive Backing, Rolls per Package 1

Reviews of Eternabond #CF-6-25R