Eternabond

Copper Flashing, 8in x 25ft

Eternabond Copper Flashing, 8in x 25ft CF-8-25R
Hover or click to zoom Tap to zoom
  • Color: Copper
  • Coverage (Square-Ft.): 16.6
  • Size: 8 in x 25 ft
  • Type: Smooth
  • Application: Repair Copper Flashing, Leaks in Copper Gutters
  • Characteristics: Real 1 Ounce Copper, Sealant Adhesive
  • Package Quantity: 1
  • Includes: Adhesive backing
See full product details
$211.59

Subtotal: $211.59

Eternabond #CF-8-25R Specifications

  • Color: Copper
  • Coverage (Square-Ft.): 16.6
  • Size: 8 in x 25 ft
  • Type: Smooth
  • Application: Repair Copper Flashing, Leaks in Copper Gutters
  • Characteristics: Real 1 Ounce Copper, Sealant Adhesive
  • Package Quantity: 1
  • Includes: Adhesive backing
  • Item: Copper Flashing
  • Rolls per Package: 1
  • Country of Origin (subject to change): United States

Description

Copper Flashing, Smooth, Size 8 in x 25 ft, Coverage (Square-Ft.) 16.6, Repair Copper Flashing, Leaks in Copper Gutters, Real 1 Ounce Copper, Sealant Adhesive, Color Copper, Includes Adhesive Backing, Rolls per Package 1

Reviews of Eternabond #CF-8-25R

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.