Gift buying made easy: Shop Zoro.com Gift Certificates

Window Sealant Tape, 4 In x50 Ft, 20 Mil

ETERNABOND| Zoro #: G2254777| Mfr #: WS-4-20-50R

$67.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254777 Mfr #: WS-4-20-50R
Type: Window Sealant TapeSize: 4" x 50 ft., 20 mil. Thick
Functional Cure: 1 HourAdheres To: All Materials Except Silicone
Application: Fuses To Virtually All Construction Metals, Wood, Vinyl, Osb, Metal, Aluminum, Brick, Concrete, Even Glass, Can Be Used In Cold Temperatures, Does Not Shrink And Fall Off Over Time, Flexes In All ConditionsCharacteristics: Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings, .Never Dries Or Hardens
Includes: -Item: Window Sealant Tape
Coverage (Square-Ft.): 16.6Color: Gray
Rolls per Package: 1Country of Origin (subject to change): Unknown

Product Description

Window Sealant Tape, Size 4 In x 50 Ft, 20 Mil Thick, Coverage 16.6 Square-Ft, Functional Cure 1 Hour, Fuses To Virtually All Construction Metals, Wood, Vinyl, Osb, Metal, Aluminum, Brick, Concrete, Even Glass, Can Be Used In Cold Temperatures, Does Not Shrink And Fall Off Over Time, Flexes In All Conditions, Color Gray, Rolls per Package 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.