Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ethos Swivel Chair, Mahogany/Black
  • Zoro #: G0294423
  • Mfr #: 1050MH
$231.39
  • Overall Height: 40"
  • Arm Style: Padded Arm
  • Frame Material: Reinforced Hardwood Veneer
See full product details
This item ships free.

Ethos #1050MH Specifications

  • Zoro #: G0294423
  • Mfr #: 1050MH
Overall Height: 40" Arm Style: Padded Arm
Frame Material: Reinforced Hardwood Veneer Seat Height Range: 18" to 22"
Backrest: Tilt Lock Office Chair Style: Ethos Swivel Chair
Material: Leather Item: Ethos Swivel Chair,Mahogany/Black
Series: Ethos Color: Mahogany/Black
Weight Capacity: 250 lb. Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Let the Ethos show you comfort and quality can exist together in the office. Soft black bonded leather upholstery wraps the cushions and padded armrests. The beautiful hardwood veneer base is reinforced with a metal interior for extra support and is available in your choice of Cherry, Mahogany or Mocha Walnut Veneer. Chair functions include pneumatic seat height and tilt adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Center Tilt: Central pivot point allows the user to recline seat and back of chair at a fixed angle. Tilt tension: Allows user to adjust the amount of force that it takes to adjust the seat back angle. Tilt Lock: Locks the chair's back angle and inhibits it from being repositioned. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Reviews of Ethos #1050MH