Eton
Pocket Weather Radio, Black/Green, Digital
- Zoro #: G1606127
- Mfr #: NSP101GR
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $116.84
Eton #NSP101GR Specifications
- Zoro #: G1606127
- Mfr #: NSP101GR
- Item: Portable Weather Radio
- Color: Black/Green
- Height: 1.9"
- Width: 2 1/2 in
- Depth: 2 1/2 in
- Display: Digital
- Channels: AM/FM, NOAA Weather Channels
- Radio Channels: AM/FM, NOAA
- Powered By: Hand Crank, Micro USB Cable, Rechargeable Battery, Solar
- Specific Area Message Encoding: No
- Length: 6 13/32 in
- Special Features: LED Flashlight, USB Cell Phone Charging Port
- Features: Water Resistant, Battery Backup, Solar Power Charging, Splash Proof, Cellular Phone Charger, Digital Tuner, Battery Indicator, Flashlight, Hand Crank Charging, USB Charging
- Green Environmental Attribute: Product is Rechargeable
- Length (Straight Wireway): 6 13/32 in
- Country of Origin (subject to change): China
Description
Portable Weather Radio, Black/Green, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Hand Crank, Micro USB Cable, Rechargeable Battery, Solar, Special Features LED Flashlight, USB Cell Phone Charging Port, Display Digital, Depth 2 1/2 in, Length 6 13/32 in, Width 2 1/2 in
Restrictions and Compliance
- Hazardous material
Reviews of Eton #NSP101GR
Explore more
- ETON WTHR ALRT RADIO FLASHLGT ARCFRX3+WXR
- ETON Portable Weather Radio, Green, 6-1/2" L NSP101WXGR
- ETON Portable Weather Radio, White, AM/FM, NOAA ARCFRX2WXW
- ETON Portable Weather Radio, Black, AM/FM, NOAA NFRX5SIDEKICK
- TELEDYNAMIC Cd Media Bt Player w/ Rs 23 BG-PMD-526C
- KRAMER ELECTRONICS Audio Distribution Amplifier VM-50AN
- Eton Radios