Zoro Homepage

Stainless Steel BackFlip, Gray

  • Mfr # ETO71101

  • Zoro # G607199593


product price: $28.39
/ea

Key Features

Squeegee Blade Width
10"
Length
8.8"
Overall Width
11.8"
Features
Light Weight; Grooved Handle; Fatigue Resistant
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO71101
Zoro #
G607199593
UPC #
32611711013
Country of Origin
United States

Dimensions

Squeegee Blade Width
10"
Length
8.8"
Overall Width
11.8"

Details

Item
Stainless BackFlip Cleaning Tool
Features
Light Weight; Grooved Handle; Fatigue Resistant
Color
Stainless Steel
Type
Squeegee

Description

Professional Backflip is four tools in one Versatile design lets you use it as a single tool or take it apart to use each tool separately Use the BackFlip as a onepass squeegee, combination scrubsqueegee, separate heavyduty washer or a quickrelease squeegee Simple flip of the wrist lets you scrub and squeegee the surface in half the time Quickrelease makes changing channels on the 14 squeegee easier BackFlip also includes Ettore's 12 golden glove washer microfiber sleeve that wipes the toughest dirt, grime and grease Grooved handle helps you keep a secure grip for effortless maneuverability Rubber, channel and sleeves are replaceable Each version of the BackFlip fits all Ettore REACH extension poles for highreach cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.