This item is Discontinued.

Euri Lighting LED CB 400W Non-dim/DLC ECB100w-2150

LED CB 400W Non-dim/DLC (Discontinued)

  • Mfr # ECB100w-2150
  • Zoro # G4475094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECB100w-2150
Zoro #
G4475094
UPC #
811174033172
Country of Origin
China

Description

The ECB100W-2150 corn bulb delivers 14000 Lumens of superior light at 100-Watt, an equivalent to a 400-Watt metal halide bulb. This corn bulb has an average of 50,000-hours of performance. The Euri Lighting corn bulb functions on AC 100-277 line voltage and is best suitable for commercial use. It's high lumen output and Cool White Light (5000K) make it perfect for use where bright light is needed such as warehouses, or street lamps and parks for security. Enjoy features such as: Energy Efficient, Damp Rated, Optimized Ventilation, IP64 Protection, and Surge Protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.