Euroboor
Mag Drill Press with Swivel Base, 4'
- Zoro #: G5383447
- Mfr #: ECO.100/4D
Tap to zoom
Hover or click to zoom
$2,506.71
- Item: Mag Drill Press With Swivel Base,4'
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,506.71
Euroboor #ECO.100/4D Specifications
- Zoro #: G5383447
- Mfr #: ECO.100/4D
- Item: Mag Drill Press With Swivel Base,4'
- Country of Origin (subject to change): China
Description
Heavy Duty 4" capacity magnetic drill press. Equipped with a mechanically and electronically adjustable speed AND torque control. 4 speed gearbox and variable speed control ensures you have the power at the proper speed. Long stroke for different tooling and applications. MT3 spindle with swivel base. The powerful magnet of 6600 lbs of force for safety. Reverse capabilities allow you to tap.Drill & tap/thread your hole in 2 minutes.
Reviews of Euroboor #ECO.100/4D
Explore more
- Euroboor Magnetic Drill Press, 1-1/4" ECO.32
- Euroboor Magnetic Drill Press, 1-1/2" ECO.40S
- Euroboor Magnetic Drill Press, 1-1/2" ECO.40/2
- Euroboor Magnetic Drill Press, 2-3/8" Diameter ECO.60S
- Euroboor Magnetic Drill Press, 3-3/16" ECO.80/4
- Euroboor Magnetic Drill Press, 2-3/16" ECO.55
- Slugger By Fein Magnetic Drill Press, 520 RPM, 10.6 A 72706961090
- Eclipse Magnetics Std Range Circular Magnetic Chuck 350mm Dia ECSP350
- Eclipse Magnetics Magnetic Chuck Radial Pole, 4" Dia NR100C
- Milwaukee 3/4" Motor for Electromagnetic Drill Press 4262-1
- Euroboor Magnetic Drill Presses