Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Tools & Machining
    4. /
    5. Power Tools and Accessories
    6. /
    7. Power Saw Blades
    8. /
    9. Circular Saw Blades
    10. /
    11. Mild Steel Saw Blade, 9"
    Euroboor

    Mild Steel Saw Blade, 9"

    • Zoro #: G5388645
    • Mfr #: 2300003
    Euroboor Mild Steel Saw Blade, 9" 2300003
    Hover or click to zoom Tap to zoom
    $72.32
    • Item: Mild Steel Saw Blade,9"
    • Country of Origin (subject to change): China
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $72.32
    • Specifications |
    • Description |
    • Reviews

    Euroboor #2300003 Specifications

    • Zoro #: G5388645
    • Mfr #: 2300003
    • Item: Mild Steel Saw Blade,9"
    • Country of Origin (subject to change): China
    Feedback Help us improve our product information

    Description

    9" Mild Steel Saw Blade for dry cut saw. 48 TPI with 1" arbor.

    Reviews of Euroboor #2300003

    Explore more

    • EUROBOOR Metal Saw, 9" EHC.230/3
    • EUROBOOR Mild Steel Saw Blade, 14" 130355
    • SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel 25036
    • DEWALT 10In, 50-Teeth Circular Saw Blade DW7150PT
    • MORSE Saw Blade 12Ft 6X .042 X 1-1/4 Morse 5761341500
    • FREUD Glue Line Rip, 355mm(14") LCL7M10011
    • FREUD Panel Sizing blade for Horizontal Beam S LSB35505X
    • FREUD Super Dado Sets, 12 SD512
    • FREUD Medium to Thick Aluminum and Non-Ferrous LU5A20
    • MILWAUKEE 6-1/2" 54T Aluminum Cutting Circular Saw Blade (5/8" Arbor) 48-40-4320
    • Euroboor Power Saw Blades

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information