This item is Discontinued.

Eveready ENER WatchCalc Battery ECR1632BP

ENER WatchCalc Battery (Discontinued)

  • Mfr # ECR1632BP
  • Zoro # G908237352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECR1632BP
Zoro #
G908237352
UPC #
39800041586
Country of Origin
Indonesia

Dimensions

Battery Size
CR1632

Details

Voltage
3V DC
Battery Capacity
130 mAh
Item
Battery
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Application
Game, Watch, Keyless Entry, Heart Rate Monitor, Remote Control, Toy, Keyfob Transmitter, Glucose Monitor

Description

Energizer, 3V, watchcalculator lithium battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.