Everise
Mobile Side Table
Mfr # EST-01
Zoro # G612117179
product price: $149.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 28"
- Overall Depth 15.7"
- Color Black
- Material Steel, Wood, Plastic
- Height Range 28.0" - 41.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Everise
- MFR # EST-01
- Zoro # G612117179
- UPC # 6956745171496
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Width | 28" |
Overall Depth | 15.7" |
Height Range | 28.0" - 41.8" |
Length | 41.8" |
Height Adjustment Method | Hand Paddle |
Details
Color | Black |
Material | Steel, Wood, Plastic |
Item | Desk |
Adjustable | Yes |
Assembly Required | Yes |
Shape | Rectangular |
Description
Mobile, height-adjustable, side table. Includes C-table design, quality locking caster wheels and heavy-duty steel frame construction for broad application.
- •Mobile and Sit-Stand congifurations
- •Strong, stable and sturdy with heavy-duty steel column and base construction
- •Low profile base and C-table design for side-table application
- •High quality locking caster wheels
- •Additional dedicated cup holder recess and clamp-on stationary tray
- •Suitble for home or small office due to compact footprint and mobile nature
- •Suitable for commercial and industrial environment due to heavy-duty construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1034)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT1896)
- SAUDER 15.51 in W X 22.6 in L X 25 in H (427889)
- TRIPP LITE USB Charging Station, 10-Port, 9-2/5"Wx5-3/10"Dx1"H, Black (TRPU280010ST)
- EVERISE Mobile Sit-Stand PC Workstation (EPW-01)
- EVERISE Mobile Sit-Stand Laptop/Podium Cart (ELC-01)
- CTA DIGITAL COMPACT GOOSENECK FLOOR STAND (PAD-CGSW)
- SUNEX ® Tools Service Cart w/ Locking Top and-Drawer, Red (8013A)
- LUXOR 27"H AV Cart - Two Shelves - Black (LP27E-B)
- DATAMATION Pre-Installed Into Mdm Locking, 17711 (17711)
- MOORECO Spider Panel Cart, iTeach, Manual Adjst (37650)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)