Cartridge

EVERPURE| Zoro #: G2067947| Mfr #: EV960100-75

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Brand: Everpure
Microns: 0.5
Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067947 Mfr #: EV960100-75
Fits Brand: EverpureMicrons: 0.5
Max. Temp.: 100 Degrees FService Life: 3000 gal.
Item: Replacement Filter CartridgeOutside Dia.: 3"
Reduces: Taste and Odor, CystHeight: 14-3/4"
Max. Pressure: 125 psiFlow Rate: 0.5 GPM
Application: Food Service Fountain BeverageStandards: NSF 42 and 53
Country of Origin (subject to change): United States

Description

Filter Cartridge, Drinking Fountain, Microns 0.5, Flow Rate (GPM) .5, Material of Construction Aluminum, Service Life (Gallons) 3000, Outside Dia. (In.) 3, Length (In.) 14.75, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Taste and Odor,Cysts, Application Food Service, Cartridges Required 1, For Use With G2176955, 5FWJ1, NSF 42 & 53 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Reviews