Cartridge, For EV9272-41, EV9272-22

EVERPURE| Zoro #: G1180995| Mfr #: EV961237-75

$100.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180995 Mfr #: EV961237-75
Max. Pressure: 125 psiApplication: Food Service Ice Machine
Item: Replacement Filter CartridgeMicrons: 0.5
Reduces: Scale, Taste and OdorStandards: NSF 42 and 53
Max. Temp.: 100 Degrees FService Life: 12, 000 gal.
Height: 25-1/4"Fits Brand: Everpure
Flow Rate: 1.67 gpmOutside Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Ice Machine, Microns 0.5, Flow Rate (GPM) 1.67, Material of Construction Aluminum, Service Life (Gallons) 12000, Outside Dia. (In.) 3, Length (In.) 25.25, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Scale,Taste and Odor, Application Food Service, Cartridges Required 1, For Use With G2176955, G2163147, G1919863, G2932937, G0816182, G0794753, G2884436, NSF 42 & 53 Standards, Compliance Certified For Use In Potable Water In VT And CA
Save 15%. Sign up for Z-mail.