JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cartridge, For EV9272-41, EV9272-22

EVERPURE| Zoro #: G2236263| Mfr #: EV961397-75

$86.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236263 Mfr #: EV961397-75
Max. Pressure: 125 psiApplication: Food Service Fountain Beverage
Item: Replacement Filter CartridgeMicrons: 0.5
Reduces: Taste and Odor, CystStandards: NSF 42 and 53
Fits Brand: EverpureFlow Rate: 1.67 gpm
Outside Dia.: 3"Max. Temp.: 100 Degrees F
Service Life: 12, 000 gal.Height: 25-1/4"
Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Fountain Beverage, Microns 0.5, Flow Rate (GPM) 1.67, Material of Construction Aluminum, Service Life (Gallons) 12000, Outside Dia. (In.) 3, Length (In.) 25.25, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Taste and Odor, Cysts, Application Food Service, Cartridges Required 1, For Use With G2176955, G2163147, G1919863, G2932937, G0816182, NSF 42 & 53 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only

Product Reviews

Save 15%. Sign up for Z-mail.