Cartridge, For EV9272-41

EVERPURE| Zoro #: G1156066| Mfr #: EV960112-75

$40.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1156066 Mfr #: EV960112-75
Max. Pressure: 125 psiApplication: Food Service Fountain Beverage
Item: Replacement Filter CartridgeMicrons: 0.5
Reduces: Taste and Odor, CystStandards: NSF 42 and 53
Max. Temp.: 100 Degrees FService Life: 2000 gal.
Height: 10.5"Fits Brand: Everpure
Flow Rate: 0.5 GPMOutside Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Drinking Fountain, Microns 0.5, Flow Rate (GPM) .5, Material of Construction Aluminum, Service Life (Gallons) 2000, Outside Dia. (In.) 3, Length (In.) 10.5, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Taste and Odor, Cysts, Application Food Service, Cartridges Required 1, For Use With G2176955, 5FWJ1, NSF 42 & 53 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.