JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cartridge, For EV9272-41

EVERPURE| Zoro #: G2423863| Mfr #: EV961251-75

$68.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423863 Mfr #: EV961251-75
Max. Pressure: 125 psiApplication: Food Service Coffee
Item: Replacement Filter CartridgeMicrons: 0.5
Reduces: Scale, Taste, and OdorStandards: NSF 42 and 53
Outside Dia.: 3"Max. Temp.: 100 Degrees F
Service Life: 3000 gal.Height: 14-3/4"
Fits Brand: EverpureFlow Rate: 0.5 GPM
Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Coffee, Microns 0.5, Flow Rate (GPM) .5, Material of Construction Aluminum, Service Life (Gallons) 3000, Outside Dia. (In.) 3, Length (In.) 14.75, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Scale,Taste, and Odor, Application Food Service, Cartridges Required 1, For Use With G2176955, 5FWJ1, NSF 42 and 53 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.