Cartridge, For EV9272-41

EVERPURE| Zoro #: G2270344| Mfr #: EV963506-75

$82.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270344 Mfr #: EV963506-75
Max. Pressure: 125 psiMax. Temp.: 100 Degrees F
Item: Replacement Filter CartridgeApplication: Food Service
Reduces: Taste and Odor, CystService Life: 2000 gal.
Fits Brand: EverpureStandards: NSF 42 and 53
Outside Dia.: 3"Microns: 0.5
Height: 14-3/4"Flow Rate: 0.5 GPM
Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Drinking Water, Microns 0.5, Flow Rate (GPM) .5, Material of Construction Aluminum, Service Life (Gallons) 2000, Outside Dia. (In.) 3, Length (In.) 14.75, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Taste and Odor, Cysts, Application Food Service, Cartridges Required 1, For Use With G2176955, 5FWJ1, NSF 42 & 53 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Product Reviews