Replacement water filter cartridge; Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump; Self-contained scale inhibitor feed keeps ice machines functioning at full capacity; Capacity: 12,000 gallons; Maximum flow: 1.67 gpm; Micron rating: 0.50; Working pressure: 10 - 125 psi; Temp range: 35 - 100°F; Dimensions: 25 in (H) x 3.25 in (D); Certifications: NSF 42 and NSF 53; Everpure i40002 replacement filter cartridge; For ice machines; Replaces EV9612-32; For 3 or 4 unit system