Pleated Cartridge, , 1 Mic

EVERPURE| Zoro #: G2315354| Mfr #: 25549343-75

$28.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315354 Mfr #: 25549343-75
Max. Pressure: 125 psiApplication: Food Service
Item: Pleated Filter CartridgeMicrons: 1
Reduces: SedimentInside Dia.: 1"
Height: 20"Flow Rate: 6 gpm
Filter Cartridges Sub-Category: Pleated CartridgesFilter Media: Plastic
Outside Dia.: 4-1/2"Max. Temp.: 80 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Pleated Filter Cartridge, 1 Microns, Filter Media Plastic, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 6 gpm, Max. Temp. 80 Degrees F, Max. Pressure 125 psi, Reduces Sediment, Application Food Service, Inside Dia. 1 In., For Use With 20 In. Big Bowl Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.