JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pleated Cartridge, 5 gpm, 1 Mic

EVERPURE| Zoro #: G1906091| Mfr #: 25548143-75

$12.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906091 Mfr #: 25548143-75
Max. Pressure: 125 psiApplication: Food Service, Pre-Filter
Item: Filter CartridgeMicrons: 1
Reduces: SedimentStandards: NSF 42
Height: 9-3/4"Flow Rate: 5 gpm
Filter Cartridges Sub-Category: Pleated CartridgesFilter Media: Polypropylene
Outside Dia.: 2-1/2"Max. Temp.: 80 Degrees F
Inside Dia.: 1"Country of Origin (subject to change): Mexico

Product Description

10" Prefilter Cartridge, Sediment Cartridge, Microns 1, Flow Rate (GPM) 5, Material of Construction Polypropylene, Inside Dia. 1 (In.) , Outside Dia. 2.5 (In.) , Length 9.75 (In.) , Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 80, Reduces Sediment, Application Food Service, Cartridges Required 1, For Use With G1017511, NSF 42 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.