JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Prefilter System, 8 gpm

EVERPURE| Zoro #: G2417152| Mfr #: EV979590-75

$97.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417152 Mfr #: EV979590-75
Max. Pressure: 125 psiApplication: Food Service
Includes: CartridgeCartridges Required: Mfr. No. EV9534-20, EV9534-26, 255485-43
Item: Prefilter SystemMicrons: 10
Reduces: SedimentStandards: NSF 42
With Valve/Without Valve: Without ValveOverall Depth: 5-1/2"
Max. Temp.: 100 Degrees FWith Gauge/Without Gauge: Without Gauge
Min. Pressure: 10 psiColor: Black and Clear
Sub-Category: Drop-in Cartridge Filter SystemsService Life: 9000 gal.
Pressure Drop: 1 to 5 psiFlow Rate: 8 gpm
Head Material: PlasticOverall Width: 5-1/4"
Overall Height: 22-1/2"Housing Material: Plastic
Filter Media: Tightly Spun PrefilterConnection: 3/4"
Number of Cartridges Required: 1Country of Origin (subject to change): United States

Product Description

Prefilter System, Bowl And Sediment Cartridge, Microns 10, Flow Rate (GPM) 8, Material of Construction Plastic, Outside Dia. (In.) 5.5, Length (In.) 23.75, Max. Recommended Differential 10 to 125, Max. Pressure (PSI) 125, Max. Temp. (F) 100, Reduces Sediment, Application Food Service, Cartridges Required 1, For Use With G2565166, G2636417, G2914502, NSF 42 Standards, Compliance Certified For Use In Potable Water In VT And CA, Includes Cartridge Only, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.