Steamer Filter System, 3/4 In NPT, 2.5 gpm

EVERPURE| Zoro #: G1051522| Mfr #: EV979721-75

$572.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051522 Mfr #: EV979721-75
Reduces: ScaleHead Material: Plastic
Cartridges Required: Mfr. No. EV9798-35, EV9799-02, EV9618-11Includes: Filter, Head, Gauge and Mounting Bracket
Application: Steamers, Broilers, Proofers, Flash SteamersItem: Steamer Filter System
Color: BlackFilter Media: Carbon and Hydro Blend
Microns: 5Housing Material: Aluminum
Standards: NSF 42Overall Height: 25-1/2"
With Gauge/Without Gauge: With GaugeService Life: 10, 000 gal.
Min. Pressure: 10 psiConnection: 3/4" NPT
Sub-Category: Combination Cartridge Filter SystemsMax. Pressure: 125 psi
Overall Depth: 7"Pressure Drop: 1 to 5 psi
Max. Temp.: 125 Degrees FNumber of Cartridges Required: 2
Overall Width: 20-1/2"Flow Rate: 2.5 gpm
With Valve/Without Valve: With ValveCountry of Origin (subject to change): United States

Product Description

Steamer Filter System, Single, Pipe Size 3/4 (In.), Color Black, Filter Media Carbon / Hydro Blend, Length 26 (In.), Width 15 (In.), Depth 12-3/4 (In.), Height 10-1/2 (In.), Max. Temp. (F) 125, Flow Rate (GPM) 2.5, Max. Pressure (PSI) 125, Scale Reduces, Microns 5.0, Service Life (GPM) 2.5, Head Material Plastic, Housing Material Aluminum, Pressure Drop (PSI) 1 to 5, Cartridges Required 2, For Use With G2038671, G3172057, G0889122, Standards NSF 42, Includes Filter, Head, Gauge & Mounting Bracket

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.