Skip to Main Content
customer-service Help
Everwipe

Cleaning Wipes, White, 8 in x 6 in, Lemon

Everwipe Cleaning Wipes,  White,  8 in x 6 in,  Lemon 11100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$114.45 ($28.61/unit)
  • Cleaner Chemical Product Grouping: Cleaning Wipes
  • Cleaning Wipe - Item: All Purpose Cleaning Wipes
  • Primary Chemical: Quat
See full product details
This item ships free.
Total: $114.45

Everwipe #11100 Specifications

  • Cleaner Chemical Product Grouping: Cleaning Wipes
  • Cleaning Wipe - Item: All Purpose Cleaning Wipes
  • Primary Chemical: Quat
  • Wet Contact Time: 1 min or Less
  • Cleaner Container Size: 900 ct.
  • Cleaner Container Type: Bag
  • Sheet Size: 8 in x 6 in
  • Fragrance: Lemon
  • Container Type: Bag
  • Effective to Remove: No Efficacy
  • Color: White
  • Application: All Purpose Cleaning
  • Item: Cleaning Wipes
  • Formula: Quat
  • Cleaner Form: Wipes
  • Wipes Application: All Purpose Cleaning and Deodorizing
  • Sheet Length: 8 in
  • Container Size: 900 ct
  • Sheet Width: 6 in
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaning Wipes, All Purpose Cleaning Wipes, Primary Chemical Quat, Wet Contact Time 1 min or Less, 900 ct., Cleaner Container Type Bag, Sheet Size 8 in x 6 in, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application All Purpose Cleaning and Deodorizing, Formula Quat, Color White, Cleaning Wipes, Package Quantity 4

Reviews of Everwipe #11100