Evolution
Evolution S355MCS 14" Mitering Chop Saw / Heavy Duty / Metal Cutting
- Zoro #: G706602604
- Mfr #: 102-0004
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Dia.: 14 In.
- Arbor Size: 1 In.
- No Load RPM: 1450 rpm
- Length: 28.25"
- Cord Length: 10ft
- Width: 26"
- Application: Construction, maintenance
- Height: 27.5"
$849.99
Subtotal: $849.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Evolution #102-0004 Specifications
- Zoro #: G706602604
- Mfr #: 102-0004
- UPC #: 849713097286
- Blade Dia.: 14 In.
- Arbor Size: 1 In.
- No Load RPM: 1450 rpm
- Length: 28.25"
- Cord Length: 10ft
- Width: 26"
- Application: Construction, maintenance
- Height: 27.5"
- Amps: 15 Amp
- Material: Steel
- Country of Origin (subject to change): China
Description
The first 14" mitering chop saw to hit the market.Features a 46 degree - 46 degree mitering base with quick locking miter handle, miter detents at common angles and an accurate stainless steel miter gauge.Innovative dual sliding front clamps with quick-release clasps offer quick and versatile clamping to securely hold all shapes and sizes.
Reviews of Evolution #102-0004
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) S380CPS
- EVOLUTION 7-1/4" Metal Cutting Chop Saw EVOSAW185HD
- EVOLUTION 14" Metal Cutting Chop Saw S355CPSL
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw RAGE4
- EVOLUTION 14" 15 Amp Multi-Material Chop Saw R355CPS
- DEWALT 14 in. (355mm) Chop Saw D28730
- DAKE Semi Auto Cold Saw, 220 V, 3 PH, 14 In 974355-2
- JET Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase 414203K
- DAKE Dake Non-Ferrous Cutting Head for Euromatic Cold Saws 79917
- STEEL GRIP SG CHOP SAW 15A CD 14"" JGX355IIC3
- JET Cold Saw, Cast Iron, 44/88rpm, 220V, 3-Phase 414214K
- Evolution Power Saws